Menu Search
HAMMOND MANUFACTURING #XFG10

Exhaust Grill and Filter, 13.00 in. W x 11.63 in. H, Steel

SKU # 62398082154 Manufacturer Series: XF
RoHS Compliant
Kit Type: Exhaust Grill and Filter
Height: 11.63 in.
Width: 13 in.
Material: Steel