Menu Search
HAMMOND MANUFACTURING #XPFA120LG

Filter Fan Grill, 5.91 in. W x 5.91 in. H, ABS Plastic, Light Gray

SKU # 62398005728
RoHS Compliant
Kit Type: Filter Fan Grill
Height: 5.91 in.
Width: 5.91 in.
Material: ABS Plastic
Finish: Light Gray

Louver-Filter Kits: Kit Type - Filter Fan Grill; Height - in - 5.91 ; Width - in - 5.91; Material - ABS Plastic; Finish - Light Gray; Additional Information - 0.94 in. Depth; Manufacturer Series - XPFA