Menu Search
NVENT HOFFMAN #AEXGR275

Enclosure Exhaust Grille and Filter Stainless Steel Grille, Aluminum Filter

SKU # 78351022280
Kit Type: Enclosure Exhaust Grille and Filter
Height: 5.75 in.
Width: 19 in.
Material: Stainless Steel Grille, Aluminum Filter

Louver-Filter Kits: Kit Type - Enclosure Exhaust Grille and Filter; Height - in - 5.75; Width - in - 19.00; Material - Stainless Steel Grille, Aluminum Filter; Additional Information - Application: Use with Blower Package A-DB275

Additional Info: Application: Use with Blower Package A-DB275