Menu Search
NVENT HOFFMAN #AVK44SS6

Enclosure Louvre Plate Stainless Steel, Type 316 AVK Series

SKU # 78351085010 Manufacturer Series: AVK
Kit Type: Enclosure Louvre Plate
Height: 5.62 in.
Width: 5.5 in.
Material: Stainless Steel, Type 316
Finish: Stainless Steel