Menu Search
NVENT HOFFMAN #AVK33

Enclosure Louvre Plate Steel AVK Series

SKU # 78351024910 Manufacturer Series: AVK
Kit Type: Enclosure Louvre Plate
Height: 3.88 in.
Width: 4.5 in.
Material: Steel
Finish: Gray Polyester Powder