Menu Search
NVENT HOFFMAN #AVK84SS6

Louver Plate Kit, 9-1/2 in. W x 5.81 in. H

SKU # 78351085040 Manufacturer Series: D85
RoHS Compliant
Kit Type: Enclosure Louvre Plate Kit
Height: 5.81 in.
Width: 9-1/2 in.
Material: 14 Gauge 316 Stainless Steel
Finish: ANSI-61 Gray Polyester Powder Over Pretreated Surface

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associat

Additional Info: Includes: (4) Louvers and Mounting Hardware