Menu Search
NVENT HOFFMAN #SX7E866

Junction Box, 11.42 in. L x 9.37 in. W x 8.53 in. D

SKU # 78351029003 Manufacturer Series: HL5U/SX7
RoHS Compliant
Enclosure Type: Hazardous Location Junction Box
Material: Aluminum
Finish: Gray Electrostatic Polyester Painted
NEMA: NEMA 3, 4X, 7, 9
Cover Type: Screw-on
Length: 11.42 in.
Width: 9.37 in.
Depth: 8.53 in.
Mounting: Panel

SX7 series junction boxes are enclosures applicable for hazardous locations. They can be used as junction, pull and splice boxes as well as to enclosure electrical devices and instruments.