Menu Search
NVENT HOFFMAN #SX7EKK8

Junction Box, 24.09 in. L x 24.09 in. W x 11.14 in. D

SKU # 78351028951 Manufacturer Series: HL5U/SX7
Enclosure Type: Hazardous Location Junction Box
Material: Aluminum
Finish: Gray Electrostatic Polyester Painted
NEMA: NEMA 3, 4X, 7, 9
Cover Type: Hinge
Length: 24.09 in.
Width: 24.09 in.
Depth: 11.14 in.
Mounting: Panel

SX7 series junction boxes are enclosures applicable for hazardous locations. They can be used as junction, pull and splice boxes as well as to enclosure electrical devices and instruments.