Menu Search
NVENT HOFFMAN #SA202012

Junction Box, 7.87 in. L x 7.87 in. W x 4.72 in. D

SKU # 78351028993 Manufacturer Series: Zonex SA
RoHS Compliant
Enclosure Type: Hazardous Location Junction Box
Material: Aluminum
Finish: RAL 7035 Light Gray Epoxy Coated
Cover Type: Screw-on
Length: 7.87 in.
Width: 7.87 in.
Depth: 4.72 in.
Mounting: Panel

Zonex SA series junction boxes are suitable for increased safety or intrinsically safe enclosures applicable for zone 1, 2, 21 or 22 with ATEX and IECEx certifications. They can be supplied with multipolar terminal blocks or modular terminal blocks. They