Menu Search
HAMMOND MANUFACTURING #REDFP19049BK1

Acrylic Door, 28U Rack, Front or Rear Mounting, 49x19 in., 16 Gauge Steel, Black

SKU # 62398036342
RoHS Compliant
Type: Acrylic Door
Component Mounting: 28U Rack
Mounting Position: Front or Rear
HxW: 49.00x19.00 in. (1244.6x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Doors: Type - Acrylic Door; Component Mounting - 28U Rack; Mounting Position - Front or Rear; HxW - 49.00x19.00 in. (1244.6x482.6mm); Material - Steel, 16 Gauge; Finish - Black; Additional Information - Includes: Four Leveling Feet; Manufacturer Series - REFK