Menu Search
HAMMOND MANUFACTURING #RSDP19028LG2

Cabinet Door, 16U Rack, 27.88x19.00 in., 16 Gauge Steel

SKU # 62398058007 Manufacturer Series: RSDP
RoHS Compliant
Type: Cabinet Door
Component Mounting: 16U Rack
Installation/​Operation: Hinged
HxW: 27.88x19.00 in. (708.00x483.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray (RAL 7035)