Menu Search
HAMMOND MANUFACTURING #HWCWD3018UBK

Cabinet Door, 18U Rack, 34.50x29.69 in., 16 Gauge Steel

SKU # 62398082036
RoHS Compliant
Type: Tinted Window Cabinet Door
Component Mounting: 18U Rack
Installation/​Operation: Hinged
HxW: 34.50x29.69 in. (876.00x754.00 mm)
Material: 16 Gauge Steel
Finish: Sand Textured Black Powder Paint
Window: Smoked Acrylic, 6 mm Thick
Window HxW: 31.50x20.00 in. (800.00x508.00 mm)