Menu Search
HAMMOND MANUFACTURING #CDF1935LLG1

Cabinet Door, 20U Rack, 34.75x19.33 in., 16 Gauge Steel

SKU # 62398056572 Manufacturer Series: Series CDF
RoHS Compliant
Type: Louver Vented Cabinet Door
Component Mounting: 20U Rack
Installation/​Operation: Hinged, Flush
HxW: 34.75x19.33 in. (883.00x491.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray