Menu Search
HAMMOND MANUFACTURING #C4DF2442PBK1

Cabinet Door, 24U Rack, 41.81x20.38 in., 16 Gauge Steel

SKU # 62398004074 Manufacturer Series: C4DF
RoHS Compliant
Type: Window Cabinet Door
Component Mounting: 24U Rack
Installation/​Operation: Hinged
HxW: 41.81x20.38 in. (1062.00x518.00 mm)
Material: 16 Gauge Steel
Finish: Textured Black Powder Paint
Window: Smoked Acrylic, 6 mm Thick
Window HxW: 36.81x15.38 in. (935.00x391.00 mm)