Menu Search
HAMMOND MANUFACTURING #HWCSD3027UBK

Cabinet Door, 27U Rack, 50.25x29.69 in., 16 Gauge Steel

SKU # 62398082037
RoHS Compliant
Type: Solid Cabinet Door
Component Mounting: 27U Rack
Installation/​Operation: Hinged
HxW: 50.25x29.69 in. (1276.00x754.00 mm)
Material: 16 Gauge Steel
Finish: Sand Textured Black Powder Paint