Menu Search
HAMMOND MANUFACTURING #CDF1956SLG1

Cabinet Door, 32U Rack, 55.75x19.33 in., 16 Gauge Steel

SKU # 62398057503 Manufacturer Series: Series CDF
RoHS Compliant
Type: Solid Cabinet Door
Component Mounting: 32U Rack
Installation/​Operation: Hinged, Flush
HxW: 55.75x19.33 in. (1416.00x491.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray