Menu Search
HAMMOND MANUFACTURING #CDF1963SLG1

Cabinet Door, 36U Rack, 62.75x19.33 in., 16 Gauge Steel

SKU # 62398057505 Manufacturer Series: Series CDF
RoHS Compliant
Type: Solid Cabinet Door
Component Mounting: 36U Rack
Installation/​Operation: Hinged, Flush
HxW: 62.75x19.33 in. (1594.00x491.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray