Menu Search
HAMMOND MANUFACTURING #C2DF1970PLG1

Cabinet Door, 40U Rack, 70x19 in., 16 Gauge Steel

SKU # 62398055924 Manufacturer Series: Series CDF
RoHS Compliant
Type: Window Cabinet Door
Component Mounting: 40U Rack
Installation/​Operation: Hinged, Flush
HxW: 70.00x19.00 in. (1778.00x482.60 mm)
Material: 16 Gauge Steel
Finish: Light Gray