Menu Search
HAMMOND MANUFACTURING #CDF1978SLG1

Cabinet Door, 45U Rack, 78.50x19.33 in., 16 Gauge Steel

SKU # 62398057601 Manufacturer Series: Series CDF
RoHS Compliant

Compare

Maximum number of products selected.
Type: Solid Cabinet Door
Component Mounting: 45U Rack
Installation/​Operation: Hinged, Flush
HxW: 78.50x19.33 in. (1994.00x491.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray