Menu Search
HAMMOND MANUFACTURING #RCHD1910LG1

Locking Cabinet Door, 6U Rack, 10.38x18.88 in., Hinged

SKU # 62398004727 Manufacturer Series: RCHD
RoHS Compliant
Type: Locking Solid Cabinet Door
Component Mounting: 6U Rack
Installation/​Operation: Hinged
HxW: 10.38x18.88 in. (264.00x479.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray (RAL 7035)