Menu Search
HAMMOND MANUFACTURING #RCHD1914LG1

Locking Cabinet Door, 8U Rack, 13.88x18.88 in., Hinged

SKU # 62398004728 Manufacturer Series: RCHD
RoHS Compliant
Type: Locking Solid Cabinet Door
Component Mounting: 8U Rack
Installation/​Operation: Hinged
HxW: 13.88x18.88 in. (352.00x479.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray (RAL 7035)