Menu Search
HAMMOND MANUFACTURING #C2DF1942PBK1

Window Door, 24U Rack, Front or Rear Mounting, 42x19 in., 16 Gauge Steel, Black, Hinged

SKU # 62398032945 Manufacturer Series: C2
RoHS Compliant

Compare

Maximum number of products selected.
Type: Window Door
Component Mounting: 24U Rack
Mounting Position: Front or Rear
Installation/​Operation: Hinged
HxW: 42.00x19.00 in. (1066.8x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Additional Info: Includes: Formed Plastic Handle, Quarter-Turn Lock