Menu Search
NVENT HOFFMAN #PDS1810HF2

ProLineĀ® Door, Solid; Flush Handle; 130-deg.; EMC; 1800 x 1000mm

SKU # 78351013569
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Material: EMC
HxW: 1800 x 1000mm
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Solid Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 130-deg. Swing
Window: None
Door Handle: Flush

Additional Info: Includes (2) grounding studs and all mounting hardware.