Menu Search
NVENT HOFFMAN #PDS204

ProLineĀ® Door, Solid; Flush Handle; 130-deg.; Steel; 2000 x 400mm

SKU # 78351025429
RoHS Compliant
View more versions of this product
HxW: 2000 x 400mm
Material: Steel
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Solid Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 130-deg. Swing
Window: None
Door Handle: Flush

Additional Info: Includes (2) grounding studs and all mounting hardware.