The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #PDS225

ProLineĀ® Door, Solid; Flush Handle; 130-deg.; Steel; 2200 x 500mm

SKU # 78351035049
RoHS Compliant
View more versions of this product
Material: Steel
HxW: 2200 x 500mm
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Solid Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 130-deg. Swing
Window: None
Door Handle: Flush

Additional Info: Includes (2) grounding studs and all mounting hardware.