Menu Search
NVENT HOFFMAN #PDS187

ProLineĀ® Door, Solid; Flush Handle; 130-deg.; Steel; 1800 x 700mm

SKU # 78351094920
RoHS Compliant
View more versions of this product
Material: Steel
HxW: 1800 x 700mm
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Solid Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 130-deg. Swing
Window: None
Door Handle: Flush

Additional Info: Includes (2) grounding studs and all mounting hardware.