Menu Search
NVENT HOFFMAN #PDWG188

ProLine® Door, Window; Flush Handle; 140-deg.; Steel; 1800 x 800mm

SKU # 78351090870
RoHS Compliant
View more versions of this product
HxW: 1800 x 800mm
Material: Steel
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Window Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 140-deg. Swing
Window: Safety Glass
Door Handle: Flush