Menu Search
NVENT HOFFMAN #PDWG206G

ProLineĀ® Door, Window; Flush Handle; 140-deg.; Steel; 2000 x 600mm

SKU # 78351015565
RoHS Compliant
View more versions of this product
HxW: 2000 x 600mm
Finish: Gray
Type: Window Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 140-deg. Swing
Material: Steel
Window: Safety Glass
Door Latching: 3-point
Door Handle: Flush