Menu Search
NVENT HOFFMAN #PDW186

ProLineĀ® Door, Window; Flush Handle; 140-deg.; Steel; 1800 x 600mm

SKU # 78351091010
RoHS Compliant
View more versions of this product
HxW: 1800 x 600mm
Door Latching: 3-point
Type: Window Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 140-deg. Swing
Material: Steel
Finish: Paint, Polyester Powder (Gray)
Window: Polycarbonate
Door Handle: Flush