Menu Search
NVENT HOFFMAN #Z48368SS3PT

Replacement Door, 48 x 36 in., 304 Stainless Steel

SKU # 78351014558 Manufacturer Series: A4SW3
RoHS Compliant
Type: Replacement Door
Installation/​Operation: Hinged
HxW: 48 x 36 in.
Material: 304 Stainless Steel
Finish: Brushed
Door Latching: 3-Point Latch

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGli