Menu Search
HAMMOND MANUFACTURING #C4F247742BK1

Cabinet Frame, 14 Gauge Steel, Welded, Black, 44U

SKU # 62398004057 Manufacturer Series: C4
RoHS Compliant

Compare

Maximum number of products selected.
Type: Cabinet Frame
Nominal Height: 83.5 in.
Nominal Width: 24 in.
Nominal Depth: 42 in.
Nominal HxWxD - Metric: 2121 x 610 x 1067 mm
Material: 14 Gauge Steel
Construction: Welded
Material Finish: Black
Rack Spaces: 44U
Rack: 24 in.
Hardware: (4) Leveling Feet