Menu Search
HAMMOND MANUFACTURING #CPR49SZPL

Cabinet Equipment Rail, 28U, 49.03 in., Steel, 12 gauge, Zinc Plate

SKU # 62398030582
RoHS Compliant
Type: Cabinet - Equipment Rail
Rack Units: 28U
Height: 49.03 in.
Material: Steel, 12 Gauge
Color: Zinc Plate

Cabinet Rails: Type - Cabinet - Equipment Rail; Rack Units - 28U; Height - 49.03 in.; Material - Steel, 12 gauge; Color - Zinc Plate; Additional Information - Square Hole Punched Rails ; Manufacturer Series - C2