Menu Search
HAMMOND MANUFACTURING #RSRC00063BK3

Cabinet Mounting Rail, 36U, 63 in. H, 14 Gauge Steel, 1 Pair

SKU # 62398071610 Manufacturer Series: RSRC
RoHS Compliant
Type: Cabinet Mounting Rail
Mounting Method: Strut Mounting, Vertical
Rack Units: 36U
Height: 63 in.
Material: 14 Gauge Steel
Color: Black
Package: 1 Pair