Menu Search
HAMMOND MANUFACTURING #C4PR77TZPL

Cabinet System Mounting Rail, 44U, 83.5 in. H, 1 Pair

SKU # 62398007655 Manufacturer Series: C4PR
RoHS Compliant
Type: Tapped Mounting Rail
Mounting Method: Strut Mounting, Vertical
Rack Units: 44U
Height: 83.5 in.
Material: 10 Gauge Zinc Plated Steel
Package: 1 Pair