Menu Search
HAMMOND MANUFACTURING #RCHR1908

Combination Mounting Rail, 5U, 8.75 in. H, 16 Gauge Steel

SKU # 62398001225 Manufacturer Series: RCHR
RoHS Compliant

Compare

Maximum number of products selected.
Type: Combination Mounting Rail
Mounting Method: Rack
Rack Units: 5U
Height: 8.75 in.
Material: 16 Gauge Steel
Color: Black
Package: 1 Pair