Menu Search
HAMMOND MANUFACTURING #RCHR1910

Combination Mounting Rail, 6U, 10.5 in. H, Rack Mount

SKU # 62398001226 Manufacturer Series: RCHR
RoHS Compliant
Type: Combination Mounting Rail
Mounting Method: Rack
Rack Units: 6U
Height: 10.5 in.
Material: 16 Gauge Steel
Color: Black
Package: 1 Pair