Menu Search
HAMMOND MANUFACTURING #CCR84TZPL

Combination Rail, 48U, 10 Gauge Zinc Plated Steel, 1 Pair

SKU # 62398046843 Manufacturer Series: Series CCR
RoHS Compliant
Type: Tapped Formed Mounting Rail
Mounting Method: Strut Mounting, Vertical
Rack Units: 48U
Material: 10 Gauge Zinc Plated Steel
Package: 1 Pair