Menu Search
HAMMOND MANUFACTURING #HWMSR12U

Square Hole Mounting Rail, 12U, Steel, Black

SKU # 62398078522 Manufacturer Series: Series HWM
RoHS Compliant
Type: Cabinet - Equipment Rail
Rack Units: 12U
Material: Steel
Color: Black
Package: (1) Pr

Additional Info: Holes: Square Tapped 10-32. For Use With HWM Series Swing Out Wall Mount Cabinet