Menu Search
HAMMOND MANUFACTURING #SDCSR6

Square Hole Rail, 6U, 10.53 in. H, Screw/Cage Nut Mount

SKU # 62398095579 Manufacturer Series: Series SDC
RoHS Compliant

Compare

Maximum number of products selected.
Type: Square Hole Rail
Mounting Method: Screw/Cage Nut
Rack Units: 6U
Height: 10.53 in.
Color: Black
Package: 2 Pairs