Menu Search
NVENT HOFFMAN #PBARA10B

Rack Mounting Rail, 3-3/4 in. H, Painted Steel

SKU # 78351018794 Manufacturer Series: P20/DPY
RoHS Compliant
Type: Adjustable Rack Mounting Rail
Height: 3-3/4 in.
Material: Painted Steel
Color: RAL 9005 Black

Mounting rails allow rack angles to be positioned anywhere within the ProLine frame. The left-to-right adjustment pertains only when the enclosure is wider than the minimum width required for rack angles. Includes two right-hand and two left-hand mounting rails. Mounting hardware is included.