Menu Search
HAMMOND MANUFACTURING #RDCM2136BK

Cable Manager, 3.95 in. W x 3.00 in. H x 36.50 in. D

SKU # 62398018734 Manufacturer Series: RDCM
RoHS Compliant
Type: Adjustable Depth Cable Manager
Width: 3.95 in.
Height: 3 in.
Depth: 36.5 in.
Material: 16 Gauge Powder Paint Steel
Color: Black