Menu Search
HAMMOND MANUFACTURING #BRP2UBK

Horizontal Cable Manager, 19.00 in. W x 3.47 in. H, Black

SKU # 62398078598 Manufacturer Series: Series BRP
RoHS Compliant
Type: Brushed Panel Horizontal Cable Manager
Width: 19 in.
Height: 3.47 in.
Depth: 1.81 in.
Material: 14 Gauge Textured Powder Painted Steel
Color: Black

The brushed rack panel reduces unwanted airflow inside a rack cabinet while allowing cables to pass through to the reverse side. The BRP includes a cable management tray that reduces cable fatigue and an area to secure cables.