Menu Search
HAMMOND MANUFACTURING #HTCMS6

Side Panel, 21.86 in. W x 7.69 in. H x 0.38 in. D, Steel, RAL 7035 Light Gray

SKU # 62398005321 Manufacturer Series: HMETCM Series
RoHS Compliant
Type: Side Panel
Width: 21.86 in.
Height: 7.69 in.
Depth: 0.38 in.
Material: Steel
Color: RAL 7035 Light Gray

Additional Info: Mounting: Top