Menu Search
HAMMOND MANUFACTURING #HTH124820

Top Hat Cable Module, 48 in. W x 12 in. H x 20 in. D

SKU # 62398018801 Manufacturer Series: Series HTH
RoHS Compliant
Type: Top Hat Cable Module
Width: 48 in.
Height: 12 in.
Depth: 20 in.
Material: 12 Gauge Painted Steel
Color: Gray (ANSI 61)