Menu Search
HAMMOND MANUFACTURING #HTH126020

Top Hat Cable Module, 60 in. W x 12 in. H x 20 in. D

SKU # 62398018804 Manufacturer Series: Series HTH
RoHS Compliant
Type: Top Hat Cable Module
Width: 60 in.
Height: 12 in.
Depth: 20 in.
Material: 12 Gauge Painted Steel
Color: Gray (ANSI 61)