Menu Search
NVENT HOFFMAN #M84D18

Air Baffle and Cable Manager, 39.37 in. W x 84.13 in. H

SKU # 78351025317 Manufacturer Series: MaxRack DMAX
RoHS Compliant
Type: Air Baffle and Cable Manager
Width: 39.37 in.
Height: 84.13 in.
Depth: 18 in.
Material: Aluminum
Color: RAL 9005 Black

MaxRack Air baffle and Vertical Cable Manager accessory kits ensure CISCO switch compliance. They provide the required cold air access and provisions for high-density cabling. Baffles and cable manager uprights made of aluminum; supporting fingers made of composite. Cisco developer registered.