Menu Search
HAMMOND MANUFACTURING #C2T2436F4LG1

Cabinet Fan Top, 25.00 in. H x 28.25 in. W, 14 Gauge Steel

SKU # 62398066025 Manufacturer Series: C2TF
RoHS Compliant
Type: Cabinet Fan Top
Application: For Use With C2, C2RR, C4, C4RR, H1 or CLC Series Cabinets
Dimensions: 25.00 in. H x 28.25 in. W
Material: 14 Gauge Steel
Color: Light Gray