Menu Search
HAMMOND MANUFACTURING #C2T2423FBK1

Cabinet Fan Top Panel, 14 Gauge Steel, Black, 15.00 in. H x 25.00 in. W x 0.07 in. D

SKU # 62398032701
RoHS Compliant
Type: Cabinet Fan Top Panel
Application: Contempra 2 Rack Frame
Dimensions: HxWxD: 15 x 25 x 0.07 in.
Material: Steel, 14 Gauge
Color: Black

Cover Panels: Type - Cabinet Fan Top Panel; Application - Contempra 2 Rack Frame; Dimensions - 15.00 in. H x 25.00 in. W x 0.07 in. D; Material - Steel, 14 Gauge; Color - Black; Additional Information - Fan Holes: 4; Manufacturer Series - C2TF