Menu Search
HAMMOND MANUFACTURING #HPLW216

Plinth Front or Back Panel, Steel, Black, 7.69 in. H x 62.77 in. W

SKU # 62398005284 Manufacturer Series: HMEPL
RoHS Compliant
Type: Front/Back Panel
Application: 62.99 in. Series HME Enclosure
Dimensions: 7.69 in. H x 62.77 in. W
Material: Steel
Color: Black

Cover Panels: Type - Front/Back Panel; Application - 62.99 in. Series HME Enclosure; Dimensions - 7.69 in. H x 62.77 in. W; Material - Steel; Color - Black; Manufacturer Series - HMEPL