Menu Search
HAMMOND MANUFACTURING #PVLK19028BK1

Rack Panel, 28 in. H x 19 in. W, 16 Gauge Steel

SKU # 62398096471 Manufacturer Series: PVLL
RoHS Compliant
Type: Rack Panel
Dimensions: 28.00 in. H x 19.00 in. W
Material: 16 Gauge Steel